CUTLINE 832123 MACHINE TAP HSSE METRIC COARSE BRIGHT SPIRAL POINT M10
Metric tap - right - hss
See technical informationSee documentsReferences
GISS Cutline:832123
Rubix:832123
EAN:3660338050381

Documents
Product details : CUTLINE 832123 MACHINE TAP HSSE METRIC COARSE BRIGHT SPIRAL POINT M10
Machine tap hsse metric coarse bright spiral point
Technical specifications
Attributes
| Threading diameter | 10 mm |
|---|---|
| Thread | 1.5 mm |
| Body material | hss |
| Coating | no |
| Tolerance | 6h |
| Threading | metric |
| Total length | 100 mm |
| Tail diameter | 10 mm |
| Square drive adapter | 8 mm |
| Din standard | din 371 |
| Capacity length | 20 mm |
Show UNSPSC/ECL@SS
£ 11.65 excl. VAT
/ Each
£ 13.98 incl. VAT
- In stock: Next day delivery
