Short Tap
Threading | Pg 9 - 18 |
---|---|
Thread | 15.2 mm |
Total length | 70 mm |
Threading | Pg 9 - 18 |
---|---|
Thread | 15.2 mm |
Total length | 70 mm |
Body material | HSS-E |
Coating | Uncoated |
Drilling diameter | 15.2 mm |
Tail diameter | 12 mm |
Square drive adapter | 9 mm |
Direction of threading | Right |
Material | High Speed Steel-E |
Angle of helix | 0 ° |
Din standard | DIN 40 432 |
Capacity length | 20 mm |
Usually arrives within 14 working days