References
Dormer:E5501.1/2
Rubix:1071707
EAN:7320760099452




Technical specifications
| Threading | rc 1.1/2 |
|---|---|
| Threading diameter | 47.803 mm |
| Type | british blind bores and through-bores |
Product details : DORMER HSS TAP 1.1/2 E5501.1/2
HSS Machine thread-cutters for Rc thread uncoated ISO 2284 shape C straight grooves 1.5xD blind and continual holes for cast iron and copper.
Applications
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (>150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• Ductile cast iron/malleable cast iron (>200<300 HB >700<1000 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Cast iron lamellar (>150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• Ductile cast iron/malleable cast iron (>200<300 HB >700<1000 N/mm²)
• Copper (<100 HB <350 N/mm²)
Technical specifications
Attributes
| Threading | rc 1.1/2 |
|---|---|
| Threading diameter | 47.803 mm |
| Type | british blind bores and through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 44.5 mm |
| Tail diameter | 28 mm |
| Square drive adapter | 35.5 mm |
| Thread depth | 37 mm |
| Coating | bright |
| Total length | 125 mm |
| Body material | hss |
| Threading | rc(bspt) 1.1/2 x 11 |
| No. of threads per inch | 11 |
Show UNSPSC/ECL@SS
£ 433.07 excl. VAT
/ Each
£ 519.68 incl. VAT
- Usually arrives within 14 working days