WALTERPROT P20200-M3 TAPS HSS-E X PERT 6149076

Machine Tap

See technical informationSee documents

References

Walter Prototyp:P20200-M3
Rubix:357A5181
Manufacturer :6149076
EAN:4042446224417
brand logo

Technical specifications

Typemetric blind bores
With cooling sprayno
See all Specifications

Documents

Product details : WALTERPROT P20200-M3 TAPS HSS-E X PERT 6149076


ALTIUS

Strengths

•Reduced number of grooves
For long-chipping materials

Applications

Through Hole Thread

Technical specifications


Attributes
Typemetric blind bores
With cooling sprayno
Direction of threadingright
Tail diameter3.5 mm
Square drive adapter2.7 mm
Angle of helix0 °
Coatinguncoated
Total length56 mm
Body materialhss-e
Tolerance4h
£ 30.88 excl. VAT
/ Each
£ 37.06 incl. VAT
  • Usually arrives within 14 working days