WALTERPROT E24364-G1/4 HAND- AND MACHINE TAPS HSS/-E 5603211
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:E24364-G1/4
Rubix:357A5021
Manufacturer :5603211
EAN:4042446189426

Technical specifications
| Type | american blind bores and through-bores |
|---|---|
| With cooling spray | no |
Documents
Product details : WALTERPROT E24364-G1/4 HAND- AND MACHINE TAPS HSS/-E 5603211
ALTIUS
Strengths
•For short-chipping materials
Nitrided
Nitrided
Applications
Blind Hole Thread;Through Hole Thread
Technical specifications
Attributes
| Type | american blind bores and through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 13.157 mm |
| Tail diameter | 11 mm |
| Square drive adapter | 9 mm |
| Angle of helix | 0 ° |
| Coating | nid |
| Total length | 100 mm |
| Body material | hss-e / pm |
| Threading | g 1/4 in - 19 |
| No. of threads per inch | 14 |
Show UNSPSC/ECL@SS
£ 75.93 excl. VAT
/ Each
£ 91.12 incl. VAT
- Usually arrives within 14 working days