WALTER 22267-UNC1/2 ADVANCED MACHINE TAPS HSS-E 5078060
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:22267-UNC1/2
Rubix:276A0639
Manufacturer :5078060
EAN:4042446025427

Technical specifications
| Threading | unc 1/2 - 13 |
|---|---|
| Threading diameter | 12.7 mm |
| Type | american blind bores and through-bores |
Documents
Product details : WALTER 22267-UNC1/2 ADVANCED MACHINE TAPS HSS-E 5078060
ALTIUS
Strengths
•Recommended with oil
For long-chipping materials
For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Threading | unc 1/2 - 13 |
|---|---|
| Threading diameter | 12.7 mm |
| Type | american blind bores and through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 10.8 mm |
| Tail diameter | 9 mm |
| Square drive adapter | 7 mm |
| Thread depth | 10 mm |
| Angle of helix | 45 ° |
| Coating | uncoated |
| Total length | 110 mm |
| Body material | hss-e / pm |
| Threading | unc 1/2 in - 13 |
| No. of threads per inch | 13 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 104.43 excl. VAT
/ Each
£ 125.32 incl. VAT
- Usually arrives within 14 working days