WALTER E2436406-G1/4 HAND- AND MACHINE TAPS HSS/-E 5603219
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:E2436406-G1/4
Rubix:275A9689
Manufacturer :5603219
EAN:4042446189501

Technical specifications
| Threading | g 1/4 - 19 |
|---|---|
| Threading diameter | 13.157 mm |
| Type | british blind bores and through-bores |
Documents
Product details : WALTER E2436406-G1/4 HAND- AND MACHINE TAPS HSS/-E 5603219
ALTIUS
Strengths
•For short-chipping materials
Nitrided
Nitrided
Applications
Blind Hole Thread;Through Hole Thread
Technical specifications
Attributes
| Threading | g 1/4 - 19 |
|---|---|
| Threading diameter | 13.157 mm |
| Type | british blind bores and through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 13.157 mm |
| Tail diameter | 11 mm |
| Square drive adapter | 9 mm |
| Thread depth | 21 mm |
| Angle of helix | 0 ° |
| Coating | ticn |
| Total length | 100 mm |
| Body material | hss-e / pm |
| Threading | g 1/4 - 19 |
| No. of threads per inch | 19 |
Show UNSPSC/ECL@SS
£ 147.34 excl. VAT
/ Each
£ 176.81 incl. VAT
- Usually arrives within 14 working days