Machine Tap
Angle of helix | 0 ° |
---|---|
Total length | 100 mm |
Body material | HSS-E / PM |
Angle of helix | 0 ° |
---|---|
Total length | 100 mm |
Body material | HSS-E / PM |
Tolerance | 2B |
Type | American blind bores and through-bores |
With cooling spray | No |
Direction of threading | Right |
Drilling diameter | 9.525 mm |
Tail diameter | 7 mm |
Square drive adapter | 5.5 mm |
Coating | NiD |
Threading (inch) | UNF 3/8 in - 24 |
No. of threads per inch | 16 |
Usually arrives within 14 working days