References
Walter Prototyp:M2021305-M3
Rubix:276A3840
Manufacturer :6149670
EAN:4042446229160

Documents
Product details : WALTER M2021305-M3 TAPS HSS-E X PERT 6149670
ALTIUS
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Type | metric through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 3.5 mm |
| Square drive adapter | 2.7 mm |
| Angle of helix | 0 ° |
| Coating | tin |
| Total length | 56 mm |
| Body material | hss-e |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 43.12 excl. VAT
/ Each
£ 51.74 incl. VAT
- Usually arrives within 14 working days