WALTERPROT E22364-UNC7/8 HAND- AND MACHINE TAPS HSS/-E 5603197
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:E22364-UNC7/8
Rubix:357A5018
Manufacturer :5603197
EAN:4042446189280

Technical specifications
| Threading | unc 7/8 in - 9 |
|---|---|
| Threading diameter | 22.225 mm |
| Type | american blind bores and through-bores |
Documents
Product details : WALTERPROT E22364-UNC7/8 HAND- AND MACHINE TAPS HSS/-E 5603197
ALTIUS
Strengths
•For short-chipping materials
Nitrided
Nitrided
Applications
Blind Hole Thread;Through Hole Thread
Technical specifications
Attributes
| Threading | unc 7/8 in - 9 |
|---|---|
| Threading diameter | 22.225 mm |
| Type | american blind bores and through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 22.225 mm |
| Tail diameter | 18 mm |
| Square drive adapter | 14.5 mm |
| Angle of helix | 0 ° |
| Coating | nid |
| Total length | 140 mm |
| Body material | hss-e / pm |
| Threading | unc 7/8 in - 9 |
| No. of threads per inch | 14 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 175.66 excl. VAT
/ Each
£ 210.79 incl. VAT
- Usually arrives within 14 working days