DORMER HSS TAP 3/8 E2823/8


Machine taps E282

References
dormer:E2823/8
rubix:1071929
manufacturer :5975981
ean:7320760090022
Tap 3/8 inchx19 DIN 5156
brand logo
Technical specifications
ThreadingG 3/8 in
Input12 mm
Total length100 mm
See all Specifications

Product details : DORMER HSS TAP 3/8 E2823/8


HSS-E Machine tap for gas thread uncoated DIN 5156 form C straight grooves 1.5xD blind and continual holes for general use in steel <1200 N/mm². Cast iron Copper and brass. Aluminium alloys and Duraplasts.
Tap MACHINE 3/8 BSP E282 HSCO DROIT GAZ DIN 5156

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (> 150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)
• Aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% < 10% (<120 HB <400 N/mm²)
• Duraplastics

Technical specifications


Attributes
ThreadingG 3/8 in
Input12 mm
Total length100 mm
Thread depth21 mm
Body materialHSS-E
TypeBritish blind bores and through-bores
With cooling sprayNo
Drilling diameter15.25 mm
Tail diameter12 mm
Square drive adapter9 mm
CoatingBright
Show UNSPSC/ECL@SS
£ 34.32 excl. VAT
/ Each
£ 41.18 incl. VAT
  • Usually arrives within 14 working days