WALTER E22364-UNC5/16 HAND- AND MACHINE TAPS HSS/-E 5603190
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:E22364-UNC5/16
Rubix:275A9496
Manufacturer :5603190
EAN:4042446189211

Technical specifications
| Type | american blind bores and through-bores |
|---|---|
| With cooling spray | no |
Documents
Product details : WALTER E22364-UNC5/16 HAND- AND MACHINE TAPS HSS/-E 5603190
ALTIUS
Strengths
•For short-chipping materials
Nitrided
Nitrided
Applications
Blind Hole Thread;Through Hole Thread
Technical specifications
Attributes
| Type | american blind bores and through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 7.938 mm |
| Tail diameter | 6 mm |
| Square drive adapter | 4.9 mm |
| Angle of helix | 0 ° |
| Coating | nid |
| Total length | 90 mm |
| Body material | hss-e / pm |
| Threading | unc 5/16 in - 18 |
| No. of threads per inch | 16 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 46.24 excl. VAT
/ Each
£ 55.49 incl. VAT
- Usually arrives within 14 working days