Machine Tap
Angle of helix | 30 ° |
---|---|
Total length | 110 mm |
Body material | HSS-E |
Angle of helix | 30 ° |
---|---|
Total length | 110 mm |
Body material | HSS-E |
Type | American blind bores and through-bores |
With cooling spray | No |
Direction of threading | Right |
Drilling diameter | 16.812 mm |
Tail diameter | 16 mm |
Square drive adapter | 12 mm |
Coating | VAP |
Threading (inch) | 3/8 in - 18 NPT |
No. of threads per inch | 20 |
Usually arrives within 14 working days