Machine thread-cutters E538
Angle of helix | 40 ° |
---|---|
Total length | 66 mm |
Body material | hss |
Angle of helix | 40 ° |
---|---|
Total length | 66 mm |
Body material | hss |
Type | british blind bores |
With cooling spray | no |
Drilling diameter | 5.3 mm |
Square drive adapter | 6.3 mm |
Coating | bright / steam tempered |
Usually arrives within 14 working days