References
Walter Prototyp:7156770-M10X1.25
Rubix:356A0128
Manufacturer :5200903
EAN:4042446160951

Technical specifications
| Threading | m10x1.25 |
|---|---|
| Threading diameter | 10 mm |
| Type | metric blind bores |
Product details : WALTERPROT 7156770-M10X1.25 HAND-/MACHINE TAP 5200903
For long-chipping materials
HSS-E machine thread tap 7156770-M10X1.25
Technical specifications
Attributes
| Threading | m10x1.25 |
|---|---|
| Threading diameter | 10 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 8.75 mm |
| Tail diameter | 10 mm |
| Square drive adapter | 8 mm |
| Thread depth | 15 mm |
| Angle of helix | 45 ° |
| Total length | 100 mm |
| Body material | hss-e |
| Threading | m10x1.25 |
Show UNSPSC/ECL@SS
£ 51.35 excl. VAT
/ Each
£ 61.62 incl. VAT
- Usually arrives within 14 working days