References
Walter Prototyp:7156770-M4X0.5
Rubix:356A0121
Manufacturer :5200887
EAN:4042446160883

Technical specifications
| Threading | m4x0,5 6h bl din 374 |
|---|---|
| Threading diameter | 4 mm |
| Type | metric blind bores |
Product details : WALTERPROT 7156770-M4X0.5 HAND-/MACHINE TAP 5200887
For long-chipping materials
HSS-E machine tap 7156770-M4X0.5
Technical specifications
Attributes
| Threading | m4x0,5 6h bl din 374 |
|---|---|
| Threading diameter | 4 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 3.5 mm |
| Tail diameter | 2.8 mm |
| Square drive adapter | 2.1 mm |
| Thread depth | 7 mm |
| Angle of helix | 45 ° |
| Total length | 63 mm |
| Body material | hss-e |
| Threading | m4x0,5 6h bl din 374 |
| No. of threads per inch | 50.8 |
Show UNSPSC/ECL@SS
£ 33.15 excl. VAT
/ Each
£ 39.78 incl. VAT
- Usually arrives within 14 working days