WALTER 214101-M8X1 ADVANCED MACHINE TAPS HSS-E 5077617
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:214101-M8X1
Rubix:276A0868
Manufacturer :5077617
EAN:4042446021054

Technical specifications
| Threading | mf 8x1 |
|---|---|
| Threading diameter | 8 mm |
| Type | metric blind bores |
Documents
Product details : WALTER 214101-M8X1 ADVANCED MACHINE TAPS HSS-E 5077617
ALTIUS
Strengths
•For long- and short-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Threading | mf 8x1 |
|---|---|
| Threading diameter | 8 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 7 mm |
| Tail diameter | 8 mm |
| Square drive adapter | 6.2 mm |
| Thread depth | 20 mm |
| Angle of helix | 10 ° |
| Coating | uncoated |
| Total length | 90 mm |
| Body material | hss-e / pm |
| Threading | mf 8x1 |
| No. of threads per inch | 25.4 |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 92.20 excl. VAT
/ Each
£ 110.64 incl. VAT
- Usually arrives within 14 working days