WALTER E2136406-M26X1.5 HAND- AND MACHINE TAPS HSS/-E 5603166
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:E2136406-M26X1.5
Rubix:275A9172
Manufacturer :5603166
EAN:4042446188979

Technical specifications
| Threading | m26x1,5 |
|---|---|
| Threading diameter | 26 mm |
| Type | metric blind bores and through-bores |
Documents
Product details : WALTER E2136406-M26X1.5 HAND- AND MACHINE TAPS HSS/-E 5603166
ALTIUS
Strengths
•For short-chipping materials
Nitrided
Nitrided
Applications
Blind Hole Thread;Through Hole Thread
Technical specifications
Attributes
| Threading | m26x1,5 |
|---|---|
| Threading diameter | 26 mm |
| Type | metric blind bores and through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 24.5 mm |
| Tail diameter | 18 mm |
| Square drive adapter | 14.5 mm |
| Thread depth | 26 mm |
| Angle of helix | 0 ° |
| Coating | ticn |
| Total length | 140 mm |
| Body material | hss-e / pm |
| Threading | mf 26x1,5 |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 347.93 excl. VAT
/ Each
£ 417.52 incl. VAT
- Usually arrives within 14 working days