WALTERPROT 21361-M12X1.5 HAND- AND MACHINE TAPS HSS/-E 5077448
Hand- and machine taps
See technical informationReferences
Walter Prototyp:21361-M12X1.5
Rubix:357A4024
Manufacturer :5077448
EAN:4042446019440

Technical specifications
| Threading | m12x1,5 |
|---|---|
| Threading diameter | 12 mm |
| Type | metric blind bores and through-bores |
Product details : WALTERPROT 21361-M12X1.5 HAND- AND MACHINE TAPS HSS/-E 5077448
For long- and short-chipping materials
HSS-E machine tap 21361-M12X1.5
Technical specifications
Attributes
| Threading | m12x1,5 |
|---|---|
| Threading diameter | 12 mm |
| Type | metric blind bores and through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 10.5 mm |
| Total length | 7 mm |
| Body material | hss-e |
| No. of threads per inch | 16.93 |
Show UNSPSC/ECL@SS
£ 65.96 excl. VAT
/ Each
£ 79.15 incl. VAT
- Usually arrives within 14 working days