WALTER E2036466-M12 HAND- AND MACHINE TAPS HSS/-E 5603107


Machine Tap

References
walter prototyp:E2036466-M12
rubix:291A2262
manufacturer :5603107
ean:4042446188382
brand logo
brand logo
Technical specifications
ThreadingM12
Angle of helix0 °
Total length110 mm
See all Specifications

Product details : WALTER E2036466-M12 HAND- AND MACHINE TAPS HSS/-E 5603107


ALTIUS

Strengths

•For short-chipping materials
Nitrided

Applications

Blind Hole Thread;Through Hole Thread

Technical specifications


Attributes
ThreadingM12
Angle of helix0 °
Total length110 mm
Body materialHSS-E / PM
Tolerance6HX
TypeMetric through-bores
With cooling sprayYes
Direction of threadingRight
Tail diameter9 mm
Square drive adapter7 mm
CoatingTiCN
Show UNSPSC/ECL@SS
£ 103.70 excl. VAT
/ Each
£ 124.44 incl. VAT
  • Usually arrives within 14 working days