Unc tap - right hand thread - hss - 3% vanadium multi-materials
Angle of helix | 0 ° |
---|---|
Input | Form A |
Total length | 56 mm |
Thread depth | 9 mm |
Body material | HSS-E |
Tolerance | 2B |
Type | American through-bores |
With cooling spray | No |
Direction of threading | Right |
Tail diameter | 3.5 mm |
Square drive adapter | 2.7 mm |
Coating | Spray |
Threading (inch) | 4 |
No. of threads per inch | 40 |
Usually arrives within 14 working days