Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
GUHRING 00825 020.000 MACHINE TAPS 9008250200000
GUHRING 00825 020.000 MACHINE TAPS 9008250200000
Machine thread-cutter Gühring
References
gühring:
9008250200000
rubix:
345A0389
ean:
4031093253536
Technical specifications
Threading diameter
20
mm
Body material
HSS-E
Type
Metric blind bores
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00825 020.000 MACHINE TAPS 9008250200000
Technical specifications
Attributes
Threading diameter
20
mm
Body material
HSS-E
Type
Metric blind bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
84.58
excl. VAT
/
Each
£
101.50
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Check our products from related categories
GUHRING 00818 005.000 MACHINE TAPS 9008180050000
SANDVIK T200-PM109DA-M20P1PM COROTAP 8061103
DORMER E513M14X1.25NO3 TAP M14 X 1.25 MM 5976760
SANDVIK T300-XM100DB-M25X150B150 COROTAP OPTIMIZED VERSATILITY 6635248
WALTER 25460-NPT1/16 ADVANCED MACHINE TAPS HSS-E 5078961
DORMER E513M10X1.25NO2 TAP M10 X 1.25 MM 5976768
DORMER E513M50X1.5NO3 TAP M50 X 1.50 MM 5977072
GUHRING 00815 016.000 MACHINE TAPS 9008150160000
WALTERPROT M21263-M8X1 TAPS HSS-E X PERT 6149826
DORMER HSCO TAP M16X1.0 E268M16X1.0
SANDVIK T100-NM101DB-M4X050N1PR COROTAP 8330360
DORMER HSCO TAP M25X1.5 E268M25X1.5
DORMER HSCO TAP 9/16 E2789/16
SANDVIK EP39PA5/8 COROTAP OPTIMIZED SPECIFIC MATERIALS 6162594
DORMER E600M3NO3 TAP M3 X 0.50 MM 5977724