WALTER 222079-EGUNC6 ADVANCED MACHINE TAPS HSS-E 5078003
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:222079-EGUNC6
Rubix:276A0145
Manufacturer :5078003
EAN:4042446024871

Technical specifications
| Threading | egunc/3b (din 2184-1) |
|---|---|
| Threading diameter | 4.536 mm |
| Type | american blind bores |
Documents
Product details : WALTER 222079-EGUNC6 ADVANCED MACHINE TAPS HSS-E 5078003
ALTIUS
Strengths
•Recommended with oil
For long-chipping materials
For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Threading | egunc/3b (din 2184-1) |
|---|---|
| Threading diameter | 4.536 mm |
| Type | american blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 3.797 mm |
| Tail diameter | 6 mm |
| Square drive adapter | 4.9 mm |
| Thread depth | 25 mm |
| Angle of helix | 45 ° |
| Coating | uncoated |
| Total length | 70 mm |
| Body material | hss-e / pm |
| Threading | egunc #6-32 |
| No. of threads per inch | 32 |
| Tolerance | 3b |
Show UNSPSC/ECL@SS
£ 71.92 excl. VAT
/ Each
£ 86.30 incl. VAT
- Usually arrives within 14 working days