References
Walter Prototyp:P20569-M5
Rubix:276A4147
Manufacturer :6244521
EAN:4042446236564

Technical specifications
| Threading | m5 |
|---|---|
| Threading diameter | 5 mm |
| Type | metric blind bores |
Documents
Product details : WALTER P20569-M5 TAPS HSS-E X PERT 6244521
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Threading | m5 |
|---|---|
| Threading diameter | 5 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 4.2 mm |
| Tail diameter | 3.5 mm |
| Square drive adapter | 2.7 mm |
| Thread depth | 8 mm |
| Angle of helix | 45 ° |
| Coating | uncoated |
| Total length | 70 mm |
| Body material | hss-e |
| Threading | m5x0,8 |
| No. of threads per inch | 31.75 |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 39.97 excl. VAT
/ Each
£ 47.96 incl. VAT
- Usually arrives within 14 working days