WALTER 20411-M6 HAND- AND MACHINE TAPS HSS/-E 5076521
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:20411-M6
Rubix:276A1146
Manufacturer :5076521
EAN:4042446010652

Technical specifications
| Threading | m6 |
|---|---|
| Threading diameter | 6 mm |
| Type | metric blind bores |
Documents
Product details : WALTER 20411-M6 HAND- AND MACHINE TAPS HSS/-E 5076521
ALTIUS
Strengths
•For long- and short-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Threading | m6 |
|---|---|
| Threading diameter | 6 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 4.9 mm |
| Tail diameter | 6 mm |
| Square drive adapter | 4.9 mm |
| Thread depth | 30 mm |
| Angle of helix | 15 ° |
| Coating | uncoated |
| Total length | 80 mm |
| Body material | hss-e |
| No. of threads per inch | 25.4 |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 39.91 excl. VAT
/ Each
£ 47.89 incl. VAT
- Usually arrives within 14 working days