DORMER E241M14 SPIRAL POINT TAP M14 X 2.00 MM 6305839


Machine thread-cutters E241

References
dormer:E241M14
rubix:2557075
ean:7320760664445
Machine tap M14x2.00mm DIN 376
brand logo
Technical specifications
Threading diameter14 mm
Input11
Total length110 mm
See all Specifications

Product details : DORMER E241M14 SPIRAL POINT TAP M14 X 2.00 MM 6305839


HSS-E Machine thread-cutter for metric threaded Super-B coated DIN 376 shape B cut 2.5 xD continuous holes for stainless steel.
TARAUD MACHINE M 14 X2.00 E241 GUN 6H DIN376 HSSE TICN BLEU

Applications

• Stainless steel machining steel (<250 HB <850 N/mm²)
• Stainless steel - Austenitic (<320 HB <1100 N/mm²)
• Stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)

Technical specifications


Attributes
Threading diameter14 mm
Input11
Total length110 mm
Body materialhss-e
Typemetric through-bores
With cooling sprayno
Square drive adapter11 mm
Coatingsuper b
Show UNSPSC/ECL@SS
£ 77.35 excl. VAT
/ Each
£ 92.82 incl. VAT
  • Usually arrives within 14 working days