WALTERPROT E20314-M7 HAND- AND MACHINE TAPS HSS/-E 5603074
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:E20314-M7
Rubix:357A4933
Manufacturer :5603074
EAN:4042446188054

Technical specifications
| Threading | m7 |
|---|---|
| Type | metric blind bores and through-bores |
| With cooling spray | no |
Documents
Product details : WALTERPROT E20314-M7 HAND- AND MACHINE TAPS HSS/-E 5603074
ALTIUS
Strengths
•For short-chipping materials
Nitrided
Nitrided
Applications
Blind Hole Thread;Through Hole Thread
Technical specifications
Attributes
| Threading | m7 |
|---|---|
| Type | metric blind bores and through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 7 mm |
| Square drive adapter | 5.5 mm |
| Angle of helix | 0 ° |
| Coating | nid |
| Total length | 80 mm |
| Body material | hss-e |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 44.08 excl. VAT
/ Each
£ 52.90 incl. VAT
- Usually arrives within 14 working days