References
Walter Prototyp:P28360-BSW3/4
Rubix:357A5405
Manufacturer :6149529
EAN:4042446228736

Documents
Product details : WALTERPROT P28360-BSW3/4 TAPS HSS-E X PERT 6149529
ALTIUS
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Type | british blind bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 19.05 mm |
| Tail diameter | 14 mm |
| Square drive adapter | 11 mm |
| Angle of helix | 0 ° |
| Coating | uncoated |
| Total length | 125 mm |
| Body material | hss-e |
| Threading | bsw 3/4 in - 10 |
| No. of threads per inch | 32 |
Show UNSPSC/ECL@SS
£ 114.83 excl. VAT
/ Each
£ 137.80 incl. VAT
- Usually arrives within 14 working days