WALTERPROT TC115.UNF10-C0-WY80AA MACHINE TAP 7528633
HSS-E machine taps TC115
See technical informationReferences
Walter Prototyp:TC115.UNF10-C0-WY80AA
Rubix:221A3349
Manufacturer :7528633
EAN:4042446295011



Product details : WALTERPROT TC115.UNF10-C0-WY80AA MACHINE TAP 7528633
HSS-E machine taps TC115 TC115.UNF5/16-C0-WY80AA
HSS-E machine taps TC115 • Perform • C = 2-3xTP (semi-bottom chamfer) • ≤3xD • UNF/2B • DIN/ANSI • right hand flute 45° • Suitable for blind hole • WY80AA • UNF #10-32 • P=32
Technical specifications
Attributes
| Type | american blind bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 4.83 mm |
| Tail diameter | 4.9276 mm |
| Square drive adapter | 3.86 mm |
| Angle of helix | 45 ° |
| Coating | tin |
| Total length | 70 mm |
| Body material | hss-e |
| No. of threads per inch | 32 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 23.75 excl. VAT
/ Each
£ 28.50 incl. VAT
- Usually arrives within 14 working days