References
Dormer:E504M5NO3
Rubix:1072716
EAN:7320760122501




Technical specifications
| Threading | m5 |
|---|---|
| Threading diameter | 4.2 mm |
| Type | metric blind bores and through-bores |
Product details : DOR HSS TIN TAP M5NO3
HSS machine tap for metric threads TiN coated ISO 529 form C straight flutes 1.5xD blind and through holes for lamellar graphite cast iron. Nodular cast iron <700 N/mm².
MACHINE TAP N2 M 5 X0,89 E504 STRAIGHT METRIC. 6H ISO 529 HSS
Applications
• Lamellar cast iron (<150 HB >500 N/mm²)
• Lamellar cast iron (>150<300 HB >500<1000 N/mm²)
• Nodular cast iron / malleable cast iron (<200 HB <700 N/mm²)
• Lamellar cast iron (>150<300 HB >500<1000 N/mm²)
• Nodular cast iron / malleable cast iron (<200 HB <700 N/mm²)
Technical specifications
Attributes
| Threading | m5 |
|---|---|
| Threading diameter | 4.2 mm |
| Type | metric blind bores and through-bores |
| With cooling spray | no |
| Drilling diameter | 5 mm |
| Square drive adapter | 5 mm |
| Coating | tin |
| Total length | 58 mm |
| Body material | hss |
Show UNSPSC/ECL@SS
£ 14.76 excl. VAT
/ Each
£ 17.71 incl. VAT
- Usually arrives within 14 working days