Machine Tap
Threading | M4 |
---|---|
Angle of helix | 0 ° |
Total length | 63 mm |
Threading | M4 |
---|---|
Angle of helix | 0 ° |
Total length | 63 mm |
Body material | HSS-E / PM |
Tolerance | 6HX |
Type | Metric blind bores |
With cooling spray | Yes |
Direction of threading | Right |
Tail diameter | 4.5 mm |
Coating | TiCN |
Usually arrives within 14 working days