DORMER E513M10X1.0NO6 TAP M10 X 1.00 MM 5976682


Machine thread-cutters E513

References
dormer:E513M10X1.0NO6
rubix:1072873
ean:7320760157084
Tap M10 x 1.00 mm ISO 529
brand logo
Technical specifications
Threadingm10
Threading diameter10 mm
Inputstraight grooves
See all Specifications

Product details : DORMER E513M10X1.0NO6 TAP M10 X 1.00 MM 5976682


HSS Machine thread-cutters for metric fine thread uncoated ISO 529 shape C straight grooves 1.5xD blind and continual holes for general use in steel <1200 N/mm². Cast iron. Copper and brass. Aluminium alloys. Duraplastics and fibre-reinforced plastics.

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloyed steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (>150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• Ductile cast iron/malleable cast iron (>200<300 HB >700<1000 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)
• Extra-strong bronze (<470 HB <1500 N/mm²)
• Aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% <10% (<120 HB <400 N/mm²)
• Aluminium alloyed Silicon >10% whisker reinforced Aluminium-alloys Magnesium-alloys (<120 HB <400 N/mm²)
• Duraplastics
• Reinforced plastic materials

Technical specifications


Attributes
Threadingm10
Threading diameter10 mm
Inputstraight grooves
Total length80 mm
Thread depth18 mm
Body materialhss
Tolerance6h
Typemetric blind bores and through-bores
With cooling sprayno
Drilling diameter9 mm
Square drive adapter10 mm
Show UNSPSC/ECL@SS
£ 64.96 excl. VAT
/ Each
£ 77.95 incl. VAT
  • Usually arrives within 14 working days