WALTERPROT E2031406-M7 HAND- AND MACHINE TAPS HSS/-E 5603090
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:E2031406-M7
Rubix:357A4942
Manufacturer :5603090
EAN:4042446188214

Technical specifications
| Threading | m7x1 |
|---|---|
| Threading diameter | 7 mm |
| Type | metric blind bores and through-bores |
Documents
Product details : WALTERPROT E2031406-M7 HAND- AND MACHINE TAPS HSS/-E 5603090
ALTIUS
Strengths
•For short-chipping materials
Nitrided
Nitrided
Applications
Blind Hole Thread;Through Hole Thread
Technical specifications
Attributes
| Threading | m7x1 |
|---|---|
| Threading diameter | 7 mm |
| Type | metric blind bores and through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 6 mm |
| Tail diameter | 7 mm |
| Square drive adapter | 5.5 mm |
| Thread depth | 30 mm |
| Angle of helix | 0 ° |
| Coating | ticn |
| Total length | 80 mm |
| Body material | hss-e / pm |
| Threading | m7x1 |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 73.22 excl. VAT
/ Each
£ 87.86 incl. VAT
- Usually arrives within 14 working days