References
Sandvik Coromant:T200-PM109AE-7/8 P1PM
Rubix:319A8835
Manufacturer :8061113
EAN:7323225981132


Technical specifications
| Threading | unc 7/8 |
|---|---|
| Threading diameter | 22.23 mm |
| Type | american through-bores |
Product details : SANDVIK T200-PM109AE-7/8P1PM COROTAP 8061113
CoroTap® 200, helical-point cutting tap
Technical specifications
Attributes
| Threading | unc 7/8 |
|---|---|
| Threading diameter | 22.23 mm |
| Type | american through-bores |
| With cooling spray | yes |
| Drilling diameter | 19.5 mm |
| Tail diameter | 17.7 mm |
| Thread depth | 34 mm |
| Total length | 140 mm |
| Threading | unc 7/8 |
| No. of threads per inch | 9 |
Show UNSPSC/ECL@SS
£ 470.26 excl. VAT
/ Each
£ 564.31 incl. VAT
- Usually arrives within 14 working days