WALTERPROT EP2056302-M16 PARADUR ECO PLUS TAP 6245562
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:EP2056302-M16
Rubix:2519893
Manufacturer :6245562
EAN:4042446239763

Technical specifications
| Threading | m16 x 2 |
|---|---|
| Threading diameter | 16 mm |
| Type | metric blind bores |
Documents
Product details : WALTERPROT EP2056302-M16 PARADUR ECO PLUS TAP 6245562
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Threading | m16 x 2 |
|---|---|
| Threading diameter | 16 mm |
| Type | metric blind bores |
| Direction of threading | right |
| Drilling diameter | 14 mm |
| Tail diameter | 12 mm |
| Square drive adapter | 9 mm |
| Thread depth | 48 mm |
| Angle of helix | 45 ° |
| Coating | thl |
| Total length | 110 mm |
| Body material | hss-e / pm |
| Threading | m16 x 2 |
| No. of threads per inch | 12.7 |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 155.96 excl. VAT
/ Each
£ 187.15 incl. VAT
- Usually arrives within 14 working days