WALTERPROT E2031406-M4 HAND- AND MACHINE TAPS HSS/-E 5603087
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:E2031406-M4
Rubix:357A4940
Manufacturer :5603087
EAN:4042446188184

Technical specifications
| Threading | m4 |
|---|---|
| Threading diameter | 4 mm |
| Type | metric blind bores and through-bores |
Documents
Product details : WALTERPROT E2031406-M4 HAND- AND MACHINE TAPS HSS/-E 5603087
ALTIUS
Strengths
•For short-chipping materials
Nitrided
Nitrided
Applications
Blind Hole Thread;Through Hole Thread
Technical specifications
Attributes
| Threading | m4 |
|---|---|
| Threading diameter | 4 mm |
| Type | metric blind bores and through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 4.5 mm |
| Square drive adapter | 3.4 mm |
| Angle of helix | 0 ° |
| Coating | ticn |
| Total length | 63 mm |
| Body material | hss-e / pm |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 50.88 excl. VAT
/ Each
£ 61.06 incl. VAT
- Usually arrives within 14 working days