References
Walter Prototyp:P22569-UNC5/8
Rubix:276A3515
Manufacturer :6244713
EAN:4042446238483

Documents
Product details : WALTER P22569-UNC5/8 TAPS HSS-E X PERT 6244713
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Type | american through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 15.875 mm |
| Tail diameter | 12 mm |
| Square drive adapter | 9 mm |
| Angle of helix | 45 ° |
| Coating | uncoated |
| Total length | 110 mm |
| Body material | hss-e |
| Threading | unc 5/8 in - 11 |
| No. of threads per inch | 14 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 96.42 excl. VAT
/ Each
£ 115.70 incl. VAT
- Usually arrives within 14 working days