WALTERPROT P212608-M14X1.5 TAPS HSS-E X PERT 6149313
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:P212608-M14X1.5
Rubix:357A5291
Manufacturer :6149313
EAN:4042446226589

Documents
Product details : WALTERPROT P212608-M14X1.5 TAPS HSS-E X PERT 6149313
ALTIUS
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Type | metric blind bores |
|---|---|
| With cooling spray | no |
| Direction of threading | left |
| Tail diameter | 11 mm |
| Square drive adapter | 9 mm |
| Angle of helix | 0 ° |
| Coating | uncoated |
| Total length | 100 mm |
| Body material | hss-e |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 85.70 excl. VAT
/ Each
£ 102.84 incl. VAT
- Usually arrives within 14 working days