References
Walter Prototyp:M20513-M7
Rubix:276A4128
Manufacturer :6149741
EAN:4042446229870

Documents
Product details : WALTER M20513-M7 TAPS HSS-E X PERT 6149741
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Type | metric through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 7 mm |
| Square drive adapter | 5.5 mm |
| Angle of helix | 40 ° |
| Coating | vap |
| Total length | 80 mm |
| Body material | hss-e |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 51.68 excl. VAT
/ Each
£ 62.02 incl. VAT
- Usually arrives within 14 working days