References
Dormer:E258M16
Rubix:1073866
EAN:7320760087589




Technical specifications
| Threading | m16 x 2,00 |
|---|---|
| Threading diameter | 16 mm |
| Type | metric blind bores |
Product details : DORMER E258M16 TAP M16 X 2.00 MM 5975331
HSS-E machine tap for metric threads uncoated DIN 376 form C 15° helical 1.5xD blind holes for steel <850 N/mm².
MACHINE TAP M 16 X2,00 E258 HELIX 15DEG 6H HSCO
Applications
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
Technical specifications
Attributes
| Threading | m16 x 2,00 |
|---|---|
| Threading diameter | 16 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 14 mm |
| Tail diameter | 9 mm |
| Square drive adapter | 12 mm |
| Thread depth | 25 mm |
| Angle of helix | 15 ° |
| Coating | bright |
| Total length | 110 mm |
| Body material | hss-e / pm |
| Threading | m16 x 2,00 |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 48.84 excl. VAT
/ Each
£ 58.61 incl. VAT
- Usually arrives within 14 working days