References
Walter Prototyp:7156770-M18X1.5
Rubix:356A0133
Manufacturer :5200909
EAN:4042446161019

Technical specifications
| Threading | mf 18x1,5 6h |
|---|---|
| Threading diameter | 18 mm |
| Type | metric blind bores |
Product details : WALTERPROT 7156770-M18X1.5 HAND-/MACHINE TAP 5200909
For long-chipping materials
HSS-E machine tap 7156770-M18X1.5
Technical specifications
Attributes
| Threading | mf 18x1,5 6h |
|---|---|
| Threading diameter | 18 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 16.5 mm |
| Tail diameter | 14 mm |
| Square drive adapter | 14 mm |
| Thread depth | 17 mm |
| Angle of helix | 45 ° |
| Total length | 110 mm |
| Body material | hss-e |
| No. of threads per inch | 16.93 |
Show UNSPSC/ECL@SS
£ 86.45 excl. VAT
/ Each
£ 103.74 incl. VAT
- Usually arrives within 14 working days