WALTER 2126763-M12X1 ADVANCED MACHINE TAPS HSS-E 5664572
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:2126763-M12X1
Rubix:276A0221
Manufacturer :5664572
EAN:4042446192730

Documents
Product details : WALTER 2126763-M12X1 ADVANCED MACHINE TAPS HSS-E 5664572
ALTIUS
Strengths
•Recommended with emulsion
For long-chipping materials
For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Type | metric through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 9 mm |
| Square drive adapter | 7 mm |
| Angle of helix | 0 ° |
| Coating | acn |
| Total length | 100 mm |
| Body material | hss-e / pm |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 111.58 excl. VAT
/ Each
£ 133.90 incl. VAT
- Usually arrives within 14 working days