Machine thread-cutter Gühring
Threading diameter | 2.3 mm |
---|---|
Angle of helix | 40 ° |
Total length | 45 mm |
Threading diameter | 2.3 mm |
---|---|
Angle of helix | 40 ° |
Total length | 45 mm |
Thread depth | 14.5 mm |
Body material | HSS-E |
Type | Metric blind bores |
With cooling spray | No |
Drilling diameter | 1.9 mm |
Usually arrives within 14 working days