WALTER 2021616-M3 ADVANCED MACHINE TAPS HSS-E 5075939
Machine thread-cutter Walter Prototyp
See technical informationReferences
Walter Prototyp:2021616-M3
Rubix:276A1126
Manufacturer :5075939
EAN:4042446113124

Technical specifications
| Threading diameter | 3 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
Product details : WALTER 2021616-M3 ADVANCED MACHINE TAPS HSS-E 5075939
Technical specifications
Attributes
| Threading diameter | 3 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
| Square drive adapter | 6 mm |
| Total length | 56 mm |
| Body material | hss-e / pm |
Show UNSPSC/ECL@SS
£ 45.28 excl. VAT
/ Each
£ 54.34 incl. VAT
- Usually arrives within 14 working days