WALTER 2121763-M6X0.75 ADVANCED MACHINE TAPS HSS-E 5664568


Machine Tap

References
walter prototyp:2121763-M6X0.75
rubix:291A2341
manufacturer :5664568
ean:4042446192693
brand logo
brand logo
Technical specifications
Angle of helix0 °
Total length80 mm
Body materialHSS-E / PM
See all Specifications

Product details : WALTER 2121763-M6X0.75 ADVANCED MACHINE TAPS HSS-E 5664568


ALTIUS

Strengths

•Recommended with emulsion
For long-chipping materials

Applications

Through Hole Thread

Technical specifications


Attributes
Angle of helix0 °
Total length80 mm
Body materialHSS-E / PM
Tolerance6HX
TypeMetric through-bores
With cooling sprayNo
Direction of threadingRight
Tail diameter6 mm
Square drive adapter4.9 mm
CoatingACN
Show UNSPSC/ECL@SS
£ 95.01 excl. VAT
/ Each
£ 114.01 incl. VAT
  • Usually arrives within 14 working days