SANDVIK T200-XM100DA-M7 C110 6539630
Machine thread-cutter Sandvik Coromant
See technical informationReferences
Sandvik Coromant:T200-XM100DA-M7C110
Rubix:287A0079
Manufacturer :6539630




Technical specifications
| Threading diameter | 7 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
Product details : SANDVIK T200-XM100DA-M7 C110 6539630
Technical specifications
Attributes
| Threading diameter | 7 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
| Angle of helix | 0 ° |
Show UNSPSC/ECL@SS
£ 26.43 excl. VAT
/ Each
£ 31.72 incl. VAT
- Usually arrives within 14 working days