WALTER 20416-M3 ADVANCED MACHINE TAPS HSS-E 5076553
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:20416-M3
Rubix:276A2149
Manufacturer :5076553
EAN:4042446010935

Technical specifications
| Threading | m3 |
|---|---|
| Threading diameter | 3 mm |
| Type | metric blind bores and through-bores |
Documents
Product details : WALTER 20416-M3 ADVANCED MACHINE TAPS HSS-E 5076553
ALTIUS
Strengths
•Recommended with oil
For long-chipping materials
For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Threading | m3 |
|---|---|
| Threading diameter | 3 mm |
| Type | metric blind bores and through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 3.5 mm |
| Square drive adapter | 2.7 mm |
| Thread depth | 10 mm |
| Angle of helix | 15 ° |
| Coating | uncoated |
| Total length | 56 mm |
| Body material | hss-e / pm |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 46.80 excl. VAT
/ Each
£ 56.16 incl. VAT
- Usually arrives within 14 working days