References
Walter Prototyp:P2051905-M4
Rubix:276A3901
Manufacturer :6244478
EAN:4042446236137

Documents
Product details : WALTER P2051905-M4 TAPS HSS-E X PERT 6244478
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Type | metric through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 4.5 mm |
| Square drive adapter | 3.4 mm |
| Angle of helix | 45 ° |
| Coating | tin |
| Total length | 63 mm |
| Body material | hss-e |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 41.38 excl. VAT
/ Each
£ 49.66 incl. VAT
- Usually arrives within 14 working days