References
Walter Prototyp:P22210-UNC2
Rubix:357A5365
Manufacturer :6149422
EAN:4042446227678

Technical specifications
| Threading | unc #2-56 |
|---|---|
| Threading diameter | 2.184 mm |
| Type | american through-bores |
Documents
Product details : WALTERPROT P22210-UNC2 TAPS HSS-E X PERT 6149422
ALTIUS
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Threading | unc #2-56 |
|---|---|
| Threading diameter | 2.184 mm |
| Type | american through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 1.872 mm |
| Tail diameter | 2.8 mm |
| Square drive adapter | 2.1 mm |
| Thread depth | 7 mm |
| Angle of helix | 35 ° |
| Coating | uncoated |
| Total length | 45 mm |
| Body material | hss-e |
| Threading | unc #2-56 |
| No. of threads per inch | 56 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 41.93 excl. VAT
/ Each
£ 50.32 incl. VAT
- Usually arrives within 14 working days