References
Dormer:E621M6
Rubix:1069042
EAN:7320760384947




Technical specifications
| Threading diameter | 6.3 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
Product details : DORMER HSS TAP M6 E621M6
Technical specifications
Attributes
| Threading diameter | 6.3 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
| Drilling diameter | 6 mm |
| Square drive adapter | 8 mm |
| Angle of helix | 40 ° |
| Coating | bright |
| Total length | 72 mm |
| Body material | hss |
Show UNSPSC/ECL@SS
£ 36.77 excl. VAT
/ Each
£ 44.12 incl. VAT
- Usually arrives within 14 working days